Westinghouse 0516600 Downlight Housing, LED, 120 to 277V, 54W, E39 Base | Graybar Store
     
Westinghouse - Downlight Housing, LED, 120 to 277V, 54W, E39 Base - 0516600
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, 120 to 277V, 54W, E39 Base

    Manufacturer: Westinghouse
    Manufacturer #: 0516600
    SKU: 25868726
    $66.45
    Checking Pricing
         
    Quick Order:Y
    Wattage:54 W
    Additional Features:Built-In Surge Protection, Protection Against Dust and Water Jets
    Lamp Base:Mogul (E39) Base
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Westinghouse
    • Manufacturer # 0516600
    • Additional Features Built-In Surge Protection, Protection Against Dust and Water Jets
    • Lamp Base Mogul (E39) Base
    • Lamp Type LED
    • Voltage 120 to 277 V
    • Wattage 54 W
    • ECCN EAR99
    Product Overview:
    Downlight Housing, LED, 120 to 277 V, 54 W, Built-In Surge Protection, Protection Against Dust and Water Jets, E39