Leviton 54DLC-M02 Fiber Patch Cables, LC to LC, Duplex, Orange, Multimode (OM4), 2 M. L, 2 | Graybar Store
     
Leviton - Fiber Patch Cables, LC to LC, Duplex, Orange, Multimode (OM4), 2 M. L, 2 - 54DLC-M02
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Orange, Multimode (OM4), 2 M. L, 2

    Manufacturer: Leviton
    Manufacturer #: 54DLC-M02
    SKU: 25686096
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode (OM4)
    No. of Connectors:2
    Length:2 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 54DLC-M02
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Orange
    • No. of Connectors 2
    • UNSPSC 43223301
    • Fiber Category Multimode (OM4)
    • Length 2 m
    • ECCN EAR99
    Product Overview:
    LC to LC, Duplex, Orange, Multimode - OM4, 2 m, 2