Thomas and Betts 54942BE04PH Mechanical Lug, 1-Hole, Copper, 35kV, 2 AWG, 1/4 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 1-Hole, Copper, 35kV, 2 AWG, 1/4 in. Stud - 54942BE04PH
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 1-Hole, Copper, 35kV, 2 AWG, 1/4 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54942BE04PH
    SKU: 22004790
    $10.21
    Checking Pricing
         
    Quick Order:Y
    Stud Size (Inches):1/4 Inch
    Wire Size:2 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54942BE04PH
    • UNSPSC 39121405
    • Materials Copper
    • Stud Size (Inches) 1/4 Inch
    • Wire Size 2 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper One-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 33, Die Color Code Brown