Thomas and Betts 54913BE06B Mechanical Lug, 1-Hole, Long Barrel, Bottom Stacking, Copper, 250 kcmil, 3/8 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 1-Hole, Long Barrel, Bottom Stacking, Copper, 250 kcmil, 3/8 in. Stud - 54913BE06B
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 1-Hole, Long Barrel, Bottom Stacking, Copper, 250 kcmil, 3/8 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54913BE06B
    SKU: 25472207
    $55.99
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54913BE06B
    • UNSPSC 39121405
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper One-Hole Lug, Long Barrel, Bottom Stacking, Blind End, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
    Copper One-Hole Lug, Long Barrel, Bottom Stacking, Blind End, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow