Thomas and Betts 54910BEBS Mechanical Lug, 1-Hole, Long Barrel, Copper, Bell, 2/0 AWG, 3/8 in. Stud | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Mechanical Lug, 1-Hole, Long Barrel, Copper, Bell, 2/0 AWG, 3/8 in. Stud - 54910BEBS
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 1-Hole, Long Barrel, Copper, Bell, 2/0 AWG, 3/8 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54910BEBS
    SKU: 25625836
    $31.69
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54910BEBS
    • UNSPSC 39121409
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper One-Hole Lug, Long Barrel - Bell Shaped End, Blind End, Max 35kV, Wire Size 2/0 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
    Copper One-Hole Lug, Long Barrel - Bell Shaped End, Blind End, Max 35kV, Wire Size 2/0 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black