Thomas and Betts 54870BEPH Mechanical Lug, 2-Hole, Copper, 35kV, 300 kcmil, 1/2 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 2-Hole, Copper, 35kV, 300 kcmil, 1/2 in. Stud - 54870BEPH
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 2-Hole, Copper, 35kV, 300 kcmil, 1/2 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54870BEPH
    SKU: 25269406
    $30.22
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54870BEPH
    • UNSPSC 39121409
    Product Overview:
    Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White
    Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White