Festo 547705 VN-14-H-T4-PI4-VI5-RO2 vacuum generator | Graybar Store
     
Festo - VN-14-H-T4-PI4-VI5-RO2 vacuum generator - 547705
+ / - Hover over image to Zoom
Other Views

    VN-14-H-T4-PI4-VI5-RO2 vacuum generator

    Manufacturer: Festo
    Manufacturer #: 547705
    SKU: 25740608
    $68.82
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 547705
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    vacuum generator VN-14-H-T4-PI4-VI5-RO2 Standard, high vacuum width 18 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=1,4 mm, Grid dimension=18 mm, Design, silencer=open, Assembly position=Any, Ejector characteristic=(* High vacuum, * Standard)