Alpha Wire 5472C SL001 Shielded Electronic Cable, 1000 ft., 24 AWG | Graybar Store
     
Alpha Wire - Shielded Electronic Cable, 1000 ft., 24 AWG - 5472C SL001
+ / - Hover over image to Zoom
Other Views

    Shielded Electronic Cable, 1000 ft., 24 AWG

    Manufacturer: Alpha Wire
    Manufacturer #: 5472C SL001
    SKU: 89084583
    $340.66
    Checking Pricing
         
    Cable Type:Non-plenum Rated
    Conductor Material:Tinned Copper
    Conductor Size:24 AWG
    Length:1000 ft.
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Alpha Wire
    • Manufacturer # 5472C SL001
    • Cable Type Non-plenum Rated
    • No. of Conductors 4
    • Type Electronic Cable
    • UNSPSC 26121603
    • Brand AE C&C
    • Conductor Material Tinned Copper
    • Conductor Size 24 AWG
    • Insulation Material PVC
    • Length 1000 ft.
    • Shielded Alum/Mylar Tape, 25pct. Overlap, Min.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5472c slate 1000 ft
    ae c&c, 5472c slate 1000 ft 24awg 7/32 2pr foil shld