Bridgeport Fittings 545-DC2 Cable Connector, Single Screw, Zinc Die Cast, MC/AC Cable, 3/8 in. | Graybar Store
     
Bridgeport Fittings - Cable Connector, Single Screw, Zinc Die Cast,  MC/AC Cable, 3/8 in. - 545-DC2
+ / - Hover over image to Zoom
Other Views

    Cable Connector, Single Screw, Zinc Die Cast, MC/AC Cable, 3/8 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 545-DC2
    SKU: 25234102
    $0.64
    Checking Pricing
         
    Additional Features:14/2 to 10/3 (.44 in. - .61 in. 0)
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 545-DC2
    • Type Connector
    • UNSPSC 39121419
    • Additional Features 14/2 to 10/3 (.44 in. - .61 in. 0)
    • Bend (Degree) 180
    • Connection Type Single Screw, Strap Type
    • Finish Ball Burnished and Mirror Smooth Finish
    • Materials Die Cast Zinc
    • Standard UL
    • SKU Spec Sheet
      545-DC2 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    AC/MC Single Screw Strap Type Connector
    Recommended cable types for connecting 14/2 to 10/3 (.44 in. - .61 in. 0) AC/MC/MCIA/ HCF/HCFMCI-A Steel or Aluminum Cable to box or enclosure.