Klein Tools 54445 Extra-Large Parts Storage Boxes & Slide Racks | Graybar Store
     
Klein Tools - Extra-Large Parts Storage Boxes & Slide Racks - 54445
+ / - Hover over image to Zoom
Other Views

    Extra-Large Parts Storage Boxes & Slide Racks

    Manufacturer: Klein Tools
    Manufacturer #: 54445
    SKU: 88153319
    $69.10
    Checking Pricing
         
    Additional Features:Klein storage boxes are offered with a choice of compartment sizes and arrangements.
    Depth:12 in.
    Height:3 in.
    Width:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 54445
    • Type Extra-Large Parts Storage Boxes & Slide Racks
    • UNSPSC 56111906
    • Additional Features Klein storage boxes are offered with a choice of compartment sizes and arrangements.
    • Depth 12 in.
    • Height 3 in.
    • Width 18 in.
    • SKU Spec Sheet
      54445 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Extra-Large 16-Compartment Storage Box, Klein storage boxes are offered with a choice of compartment sizes and arrangements.