Thomas and Betts 54440 Mechanical Lug, 1-Hole, Copper, Long Barrel, 4 AWG, 3/8 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 1-Hole, Copper, Long Barrel, 4 AWG, 3/8 in. Stud - 54440
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 1-Hole, Copper, Long Barrel, 4 AWG, 3/8 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54440
    SKU: 88264856
    $14.84
    Checking Pricing
         
    Quick Order:Y
    Wire Size:4 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54440
    • UNSPSC 39121405
    • Materials Copper
    Product Overview:
    Copper One-Hole High Voltage Lug, Long Barrel, Blind End, Max 15kV, Wire Size #4 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 29R, Die Color Code Gray Rounding