Klein Tools 54440 Mid-Size Parts Storage Boxes & Slide Racks, 21 Compartment | Graybar Store
     
Klein Tools - Mid-Size Parts Storage Boxes & Slide Racks, 21 Compartment - 54440
+ / - Hover over image to Zoom
Other Views

    Mid-Size Parts Storage Boxes & Slide Racks, 21 Compartment

    Manufacturer: Klein Tools
    Manufacturer #: 54440
    SKU: 88153318
    $44.27
    Checking Pricing
         
    Depth (Inches):9-3/4 in.
    Height (Inches):2" (50.8 mm)
    Width (Inches):13-5/16" (338.1 mm)
    Additional Features:Klein storage boxes are offered with a choice of compartment sizes and arrangements.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 54440
    • Type Mid-Size Parts Storage Boxes & Slide Racks
    • UNSPSC 56111906
    • Additional Features Klein storage boxes are offered with a choice of compartment sizes and arrangements.
    • Depth (Inches) 9-3/4 in.
    Product Overview:
    Mid Size 21 Compartment Storage Box, Klein storage boxes are offered with a choice of compartment sizes and arrangements.