Klein Tools 54438 Mid-Size Parts Storage Boxes & Slide Racks, 16 Compartment | Graybar Store
     
Klein Tools - Mid-Size Parts Storage Boxes & Slide Racks, 16 Compartment - 54438
+ / - Hover over image to Zoom
Other Views

    Mid-Size Parts Storage Boxes & Slide Racks, 16 Compartment

    Manufacturer: Klein Tools
    Manufacturer #: 54438
    SKU: 88153312
    $44.26
    Checking Pricing
         
    Additional Features:Klein storage boxes are offered with a choice of compartment sizes and arrangements.
    Depth:9-3/4 in.
    Height:2 in.
    Width:13-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 54438
    • Type Mid-Size Parts Storage Boxes & Slide Racks
    • UNSPSC 56111906
    • Additional Features Klein storage boxes are offered with a choice of compartment sizes and arrangements.
    • Depth 9-3/4 in.
    • Height 2 in.
    • Width 13-5/16 in.
    • SKU Spec Sheet
      54438 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mid-Size 16-Compartment Storage Box, Klein storage boxes are offered with a choice of compartment sizes and arrangements.