Thomas and Betts 5423 T&B® Compression Connector, Zinc Electroplated Steel, EMT Conduit, Insulated, 1-1/4 in. | Graybar Store
     
Thomas and Betts - T&B® Compression Connector, Zinc Electroplated Steel, EMT Conduit, Insulated, 1-1/4 in. - 5423
+ / - Hover over image to Zoom
Other Views

    T&B® Compression Connector, Zinc Electroplated Steel, EMT Conduit, Insulated, 1-1/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5423
    SKU: 88264843
    $17.32
    Checking Pricing
         
    Size:1-1/4 in.
    Additional Features:Rugged All Steel Construction
    Standard:UL E16592, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5423
    • Size 1-1/4 in.
    • UNSPSC 39121434
    • Additional Features Rugged All Steel Construction
    • Materials Zinc Plated Steel
    Product Overview:
    Compression connector for 1-1/4 inch EMT. Connector is zinc electroplated steel. Connector has an insulated throat.