Thomas and Betts 54223NT Mechanical Lug, 2-Hole, Copper, 35kV, 750 kcmil, 1/2 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 2-Hole, Copper, 35kV, 750 kcmil, 1/2 in. Stud - 54223NT
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 2-Hole, Copper, 35kV, 750 kcmil, 1/2 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54223NT
    SKU: 25259538
    $269.19
    Checking Pricing
         
    Quick Order:Y
    Stud Size (Inches):1/2 Inch
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54223NT
    • UNSPSC 39121409
    • Materials Copper
    Product Overview:
    Copper Two-Hole Lug, Standard Barrel Lug - Narrow Tongue, Peep Hole, Max 35kV, Wire Size 750 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Spacing, Tin Plated, Die Code 106H, Die Color Code Black