Thomas and Betts 54215 Mechanical Lug, 2-Hole, Copper, 350 kcmil, 3/8 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 2-Hole, Copper, 350 kcmil, 3/8 in. Stud - 54215
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 2-Hole, Copper, 350 kcmil, 3/8 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54215
    SKU: 88264835
    $26.03
    Checking Pricing
         
    Quick Order:Y
    Stud Size (Inches):3/8 Inch
    Wire Size:350 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54215
    • UNSPSC 39121405
    • Materials Copper
    • Stud Size (Inches) 3/8 Inch
    • Wire Size 350 kcmil
    • SKU Spec Sheet
      54215 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Two-Hole Lug, Standard Barrel, Max 35kV, 350 kcmil Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 71, Die Color Code Red