Klein Tools 5420L Ironworker's Heavy-Duty Tie-Wire Belts | Graybar Store
     
Klein Tools - Ironworker's Heavy-Duty Tie-Wire Belts - 5420L
+ / - Hover over image to Zoom
Other Views

    Ironworker's Heavy-Duty Tie-Wire Belts

    Manufacturer: Klein Tools
    Manufacturer #: 5420L
    SKU: 98388693
    $68.90
    Checking Pricing
         
    Size:40" to 48" (101.6 to 121.9 cm)
    Additional Features:Leather construction. Fits waist size 40'' (1016 mm) - 48'' (1219 mm)
    Length:44 in.
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5420L
    • Size 40" to 48" (101.6 to 121.9 cm)
    • Application Carrying Tools
    • Type Ironworker's Heavy-Duty Tie-Wire Belts
    • UNSPSC 24112403
    • Additional Features Leather construction. Fits waist size 40'' (1016 mm) - 48'' (1219 mm)
    • Length 44 in.
    • Width 2 in.
    • SKU Spec Sheet
      5420L Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ironworkers Heavy Duty Tie Wire Belt, L, Leather construction.