Thomas and Betts 54208 Mechanical Lug, 2-Hole, Copper, 1 AWG, 1/4 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 2-Hole, Copper, 1 AWG, 1/4 in. Stud - 54208
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 2-Hole, Copper, 1 AWG, 1/4 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54208
    SKU: 88264827
    $12.45
    Checking Pricing
         
    Quick Order:Y
    Stud Size (Inches):1/4 Inch
    Wire Size:1 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54208
    • UNSPSC 39121405
    • Materials Copper
    • Stud Size (Inches) 1/4 Inch
    Product Overview:
    Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green