UTC Fire and Security 541NCRXT Detector, 5.5 Dia. x 2 H in, 32 to 100 °F, DC Power, Base Mount, 12 to 24 V | Graybar Store
     
UTC Fire and Security - Detector, 5.5 Dia. x 2 H in, 32 to 100 °F, DC Power, Base Mount, 12 to 24 V - 541NCRXT
+ / - Hover over image to Zoom
Other Views

    Detector, 5.5 Dia. x 2 H in, 32 to 100 °F, DC Power, Base Mount, 12 to 24 V

    Manufacturer: UTC Fire and Security
    Manufacturer #: 541NCRXT
    SKU: 25839047
    $57.67
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage (Volts):12 to 24
    Purpose:Photo Electric Smoke Detector
    Dimensions:5.5 Dia. x 2 H in
    Temp. Rating:32 to 100 °F
    Power Source:DC Power
    Use With:Commercial, Residential
    Mounting Type:Base Mount
    Additional Features:Field-Replaceable Optical Chamber Makes Service Fast And Simple
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 541NCRXT
    • Dimensions 5.5 Dia. x 2 H in
    • Voltage (Volts) 12 to 24
    • Application Photo Electric Smoke Detector
    • Additional Features Field-Replaceable Optical Chamber Makes Service Fast And Simple
    • Mounting Type Base Mount
    • Power Source DC Power
    • Purpose Photo Electric Smoke Detector
    • Temp. Rating 32 to 100 °F
    • Use With Commercial, Residential
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Detector, Photo Electric Smoke Detector, 5.5 Dia. x 2 H in, 32 to 100 °F, DC Power, Commercial, Residential, Base Mount