Wiremold (Legrand) 5418-WH 5400 Series Non-Metallic External Elbow, White | Graybar Store
     
Wiremold (Legrand) - 5400 Series Non-Metallic External Elbow, White - 5418-WH
+ / - Hover over image to Zoom
Other Views

    5400 Series Non-Metallic External Elbow, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5418-WH
    SKU: 97123572
    $16.08
    Checking Pricing
         
    Color / Finish:White
    Length:3 1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5418-WH
    • UNSPSC 39131709
    • Color / Finish White
    • Length 3 1/2 in.
    • Series 5400 Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    For right angles turns around external corners. White
    For right angles turns around external corners. White