Thomas and Betts 54179 Mechanical Lug, 1-Hole, Copper, 300 kcmil, 3/8 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 1-Hole, Copper, 300 kcmil, 3/8 in. Stud - 54179
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 1-Hole, Copper, 300 kcmil, 3/8 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54179
    SKU: 88264817
    $16.66
    Checking Pricing
         
    Quick Order:Y
    Stud Size (Inches):3/8 Inch
    Wire Size:300 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54179
    • UNSPSC 39121405
    • Materials Copper
    • Stud Size (Inches) 3/8 Inch
    • Wire Size 300 kcmil
    • SKU Spec Sheet
      54179 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 300 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 66, Die Color Code White