Thomas and Betts 54172-TB Mechanical Lug, 1-Hole, Copper, 250 kcmil, 1/4 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 1-Hole, Copper, 250 kcmil, 1/4 in. Stud - 54172-TB
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 1-Hole, Copper, 250 kcmil, 1/4 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54172-TB
    SKU: 88264813
    $14.97
    Checking Pricing
         
    Quick Order:Y
    Stud Size (Inches):1/4 Inch
    Wire Size:250 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54172-TB
    • UNSPSC 39121405
    • Materials Copper
    • Stud Size (Inches) 1/4 Inch
    Product Overview:
    Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 250 kcmil, 1/4 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow