Klein Tools 5416TC Canvas Tool Pouches, 10 x 5 in., Top Closing | Graybar Store
     
Klein Tools - Canvas Tool Pouches, 10 x 5 in., Top Closing - 5416TC
+ / - Hover over image to Zoom
Other Views

    Canvas Tool Pouches, 10 x 5 in., Top Closing

    Manufacturer: Klein Tools
    Manufacturer #: 5416TC
    SKU: 25420344
    $43.18
    Checking Pricing
         
    Additional Features:Same durability as Klein 5416 Series bull pin and bolt pouch.
    No. of Pockets:2 Pockets
    Length:5 in.
    Depth:5 in.
    Height:10 in.
    Width:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5416TC
    • Type Canvas Tool Pouches
    • UNSPSC 24111501
    • Additional Features Same durability as Klein 5416 Series bull pin and bolt pouch.
    • Depth 5 in.
    • Height 10 in.
    • Length 5 in.
    • Materials No.4 Canvas
    • No. of Pockets 2 Pockets
    • Width 9 in.
    • SKU Spec Sheet
      5416TC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Top Closing Bolt Bag, Same durability as Klein 5416 Series bull pin and bolt pouch.