Klein Tools 5416T Canvas Tool Pouches, 9 x 5 in. | Graybar Store
     
Klein Tools - Canvas Tool Pouches, 9 x 5 in. - 5416T
+ / - Hover over image to Zoom
Other Views

    Canvas Tool Pouches, 9 x 5 in.

    Manufacturer: Klein Tools
    Manufacturer #: 5416T
    SKU: 88153248
    $27.24
    Checking Pricing
         
    Additional Features:No. 4 canvas with double bottom.
    Length:5 in.
    Depth:5 in.
    Height:5 in.
    Width:9 in.
    Tool Application:Bolt bag with bull-pin loop on each side
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5416T
    • Type Canvas Tool Pouches
    • UNSPSC 24111501
    • Additional Features No. 4 canvas with double bottom.
    • Depth 5 in.
    • Height 5 in.
    • Length 5 in.
    • Materials No. 4 Canvas
    • Tool Application Bolt bag with bull-pin loop on each side
    • Width 9 in.
    • SKU Spec Sheet
      5416T Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Canvas Bull Pin/Bolt Bag, Tunnel Loop, No. 4 canvas with double bottom for added durability