Klein Tools 5416L Tool Bag, Bull Pin and Bolts | Graybar Store
     
Klein Tools - Tool Bag, Bull Pin and Bolts - 5416L
+ / - Hover over image to Zoom
Other Views

    Tool Bag, Bull Pin and Bolts

    Manufacturer: Klein Tools
    Manufacturer #: 5416L
    SKU: 88153247
    $74.88
    Checking Pricing
         
    Depth (Inches):5 in.
    No. of Pockets:1
    Width (Inches):9 in.
    Additional Features:Leather version (5416 and 5416T are made of canvas).
    Length:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5416L
    • Type Canvas Tool Pouches
    • UNSPSC 24111507
    • Additional Features Leather version (5416 and 5416T are made of canvas).
    • Depth (Inches) 5 in.
    • Length 5 in.
    Product Overview:
    Bull Pin and Bolt Bag with Tunnel Loop, Leather version (5416 and 5416T are made of canvas).