Thomas and Betts 54150UF Mechanical Lug, 1-Hole, 45°, Copper, 1 AWG, 1/2 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 1-Hole, 45°, Copper, 1 AWG, 1/2 in. Stud - 54150UF
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 1-Hole, 45°, Copper, 1 AWG, 1/2 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54150UF
    SKU: 25501459
    $11.44
    Checking Pricing
         
    Quick Order:Y
    Stud Size (Inches):1/2 Inch
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54150UF
    • UNSPSC 39121405
    • Materials Copper
    Product Overview:
    Copper One-Hole Lug, 45 Degree Bend Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green