Thomas and Betts 54114 Mechanical Lug, 1-Hole, Copper, 300 kcmil, 1/2 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 1-Hole, Copper, 300 kcmil, 1/2 in. Stud - 54114
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 1-Hole, Copper, 300 kcmil, 1/2 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54114
    SKU: 88264776
    $18.13
    Checking Pricing
         
    Quick Order:Y
    Stud Size (Inches):1/2 Inch
    Wire Size:300 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54114
    • UNSPSC 39121405
    • Materials Copper
    • Stud Size (Inches) 1/2 Inch
    • Wire Size 300 kcmil
    • SKU Spec Sheet
      54114 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper One-Hole Lug, Standard Barrel, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 66, Die Color Code White