Thomas and Betts 54112UBB Mechanical Lug, 2-Hole, 90°, Copper, 4/0 AWG, 3/8 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 2-Hole, 90°, Copper, 4/0 AWG, 3/8 in. Stud - 54112UBB
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 2-Hole, 90°, Copper, 4/0 AWG, 3/8 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54112UBB
    SKU: 25840358
    $15.02
    Checking Pricing
         
    Quick Order:Y
    Stud Size (Inches):3/8 Inch
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54112UBB
    • Materials Copper
    • Stud Size (Inches) 3/8 Inch
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper One-Hole Lug, 90 Degree Bend Standard Barrel - Bottom Stacking, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 3/8 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple 54