Thomas and Betts 54112NT Mechanical Lug, 1-Hole, Copper, Narrow Tongue, 4/0 AWG, 3/8 in. Stud | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Mechanical Lug, 1-Hole, Copper, Narrow Tongue, 4/0 AWG, 3/8 in. Stud - 54112NT
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 1-Hole, Copper, Narrow Tongue, 4/0 AWG, 3/8 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 54112NT
    SKU: 25653175
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54112NT
    • UNSPSC 39121409
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper One-Hole Lug, Standard Barrel - Narrow Tongue, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
    Copper One-Hole Lug, Standard Barrel - Narrow Tongue, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple