Quiktron (Legrand) 541-110-040 Value Series™ Cat 6 Booted Patch Cord, 40 FT, Blue | Graybar Store
     
Quiktron (Legrand) - Value Series™ Cat 6 Booted Patch Cord, 40 FT, Blue - 541-110-040
+ / - Hover over image to Zoom
Other Views

    Value Series™ Cat 6 Booted Patch Cord, 40 FT, Blue

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 541-110-040
    SKU: 25501287
    $0.00
    Checking Pricing
         
    Color:Blue
    Length:40 ft.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 541-110-040
    • Color Blue
    • Length 40 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Value Series™ Cat 6 blue patch cord 3 ft.
    • Factory terminated for superior performance
    • Meets or exceeds industry standards for NEXT and return loss
    • Made with 24 AWG, stranded copper (7 X 32), four twisted pairs