Wiremold (Legrand) 5406T-WH PVC, 5400 Series, Raceway Cover Clip, 2-5/8 L x 1 W in, Nonmetallic Raceway™, 10 per Pack, Twin Snap, 2-5/8 in L | Graybar Store
     
Wiremold (Legrand) - PVC, 5400 Series, Raceway Cover Clip, 2-5/8 L x 1 W in, Nonmetallic Raceway™, 10 per Pack, Twin Snap, 2-5/8 in L - 5406T-WH
+ / - Hover over image to Zoom
Other Views

    PVC, 5400 Series, Raceway Cover Clip, 2-5/8 L x 1 W in, Nonmetallic Raceway™, 10 per Pack, Twin Snap, 2-5/8 in L

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5406T-WH
    SKU: 99751773
    $2.02
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Electrical Device Identification, Large Cable Capacity in a Low Profile Design
    Cover Type:Twin Snap
    Length:2-5/8 in. L
    Use With:Covering Joints
    Width (Inches):1
    Fitting Type:Raceway Cover Clip
    Dimensions:2-5/8 L x 1 W in
    Brand or Series:Nonmetallic Raceway™
    Packaging:10 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5406T-WH
    • Dimensions 2-5/8 L x 1 W in
    • UNSPSC 39131709
    • Additional Features Electrical Device Identification, Large Cable Capacity in a Low Profile Design
    • Brand or Series Nonmetallic Raceway™
    • Cover Type Twin Snap
    • Fitting Type Raceway Cover Clip
    • Length 2-5/8 in. L
    • Materials PVC
    • Series 5400
    • Width (Inches) 1
    • Material PVC
    • Packaging 10 per Package
    • Use With Covering Joints
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold 5400 Series Non-Metallic Raceway™ Fittings - Twin Snap Cover Clip
    The 5406T Cover Clip is specifically designed for covering joints where two pieces of the 5400TC Cover are placed together;Large cable capacity in a low profile design;Electrical device identification for prewired jobs eliminates guesswork and circuit tracing to speed additions and renovations;Device mounting in-line, offset, or both, offers flexibility and up to three separate services at the same location;Made of PVC material which is lightweight and easy to cut;Meets UL flammability requirements - UL Listed for up to 600V;Datacom connectivity options - Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use;Available Colors: Ivory, White, and Fog White Finishes - Custom Colors available direct from Factory - Raceways Paintable using Latex Paint;Dimensions: 2 5/8 L x 1 W;Sold in Packages of 10 and 20 Clips