Thomas and Betts 540250 Color-Keyed Parallel Splice, Min. Wire Range 3/0 and (4) #8, Max. Wire Range 3/0 and (8) #8 | Graybar Store
     
Thomas and Betts - Color-Keyed Parallel Splice, Min. Wire Range 3/0 and (4) #8, Max. Wire Range 3/0 and (8) #8 - 540250
+ / - Hover over image to Zoom
Other Views

    Color-Keyed Parallel Splice, Min. Wire Range 3/0 and (4) #8, Max. Wire Range 3/0 and (8) #8

    Manufacturer: Thomas and Betts
    Manufacturer #: 540250
    SKU: 25233227
    $16.35
    Checking Pricing
         
    Quick Order:Y
    Wire Size:22 AWG to 500 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 540250
    • UNSPSC 39121449
    • Wire Size 22 AWG to 500 kcmil
    Product Overview:
    Color-Keyed Parallel Splice, Min. Wire Range 3/0 and (4) #8, Max. Wire Range 3/0 and (8) #8