NSI Industries 5400 Cable Tie, 5.50 L x 0.13 in. W, Max. Bundle Dia. 1.375 in., Tensile Strength 40 lb., UV Black Nylon 6.6 | Graybar Store
     
NSI Industries - Cable Tie, 5.50 L x 0.13 in. W, Max. Bundle Dia. 1.375 in., Tensile Strength 40 lb., UV Black Nylon 6.6 - 5400
+ / - Hover over image to Zoom
Other Views

    Cable Tie, 5.50 L x 0.13 in. W, Max. Bundle Dia. 1.375 in., Tensile Strength 40 lb., UV Black Nylon 6.6

    Manufacturer: NSI Industries
    Manufacturer #: 5400
    SKU: 22128257
    $0.17
    Checking Pricing
         
    Color:UV Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 5400
    • Color UV Black
    • UNSPSC 39121703
    Product Overview:
    5.5" Black UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use. 40lb Strength- 100 Count
    5.5" Black UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use. 40lb Strength- 100 Count