Quiktron (Legrand) OR-540-420-005-LB2 Copper Patch Cables, 5 ft., Green, RJ-45, Cat 6 | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 5 ft., Green, RJ-45, Cat 6 - OR-540-420-005-LB2
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Green, RJ-45, Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: OR-540-420-005-LB2
    SKU: 25457017
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Green
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # OR-540-420-005-LB2
    • Color Green
    • Connector Type RJ-45
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 5 ft, Green, RJ-45