Quiktron (Legrand) 540-110-010PUI Copper Patch Cables, 10 ft., Blue, RJ-45 Male to Male, Cat 6 | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 10 ft., Blue, RJ-45 Male to Male, Cat 6 - 540-110-010PUI
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Blue, RJ-45 Male to Male, Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 540-110-010PUI
    SKU: 25447514
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 540-110-010PUI
    • Color Blue
    • Connector Type RJ-45 Male to Male
    • UNSPSC 43223303
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 10 ft, Blue, RJ-45 Male to Male