Leviton 53CM-62 Straight Blade Wide Body Duplex Receptacle, 20A, 125V, Industrial Grade, Self-Grounding, Corrosion-Resistant, Yellow | Graybar Store
     
Leviton - Straight Blade Wide Body Duplex Receptacle, 20A, 125V, Industrial Grade, Self-Grounding, Corrosion-Resistant, Yellow - 53CM-62
+ / - Hover over image to Zoom
Other Views

    Straight Blade Wide Body Duplex Receptacle, 20A, 125V, Industrial Grade, Self-Grounding, Corrosion-Resistant, Yellow

    Manufacturer: Leviton
    Manufacturer #: 53CM-62
    SKU: 97251705
    $57.30
    Checking Pricing
         
    Color:Yellow
    Connection:Back and Side Wired
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Fed Spec WC-596 (File E13399);UL Listed 498 (File E13399)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 53CM-62
    • Color Yellow
    • UNSPSC 39121406
    • Materials Thermoplastic Nylon
    • NEMA Rating NEMA 5-20R
    • Connection Back and Side Wired
    • Standard NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Fed Spec WC-596 (File E13399);UL Listed 498 (File E13399)
    • SKU Spec Sheet
      53CM-62 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Straight Blade Wide Body Duplex Receptacle, 20A, 125V, Industrial Grade, Self-Grounding, Corrosion-Resistant, Yellow