GN Netcom 5399-829-209 Binaural Headset, Corded, Over the Head | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
GN Netcom - Binaural Headset, Corded, Over the Head - 5399-829-209
+ / - Hover over image to Zoom
Other Views

    Binaural Headset, Corded, Over the Head

    Manufacturer: GN Netcom
    Manufacturer #: 5399-829-209
    SKU: 25760576
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:HD Voice
    Headset Type:Corded
    Style:Over the Head - Binaural
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GN Netcom
    • Manufacturer # 5399-829-209
    • Style Over the Head - Binaural
    • Additional Features HD Voice
    • Headset Type Corded
    Product Overview:
    HD Voice, HiFi Sound, Passive Noise Cancellation, PeakStop Technology, Remote Call Control/Easy Call Management