Klein Tools 53938 Wood Boring Bit Replacement Shaft | Graybar Store
Klein Tools - Wood Boring Bit Replacement Shaft - 53938
+ / - Hover over image to Zoom
Other Views

    Wood Boring Bit Replacement Shaft

    Manufacturer: Klein Tools
    Manufacturer #: 53938
    SKU: 25726155
    Checking Pricing
    Chuck Size:3/8" (9.5 mm)
    Shank Length (Inches):6 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53938
    • Size 5/16"
    • UNSPSC 27112840
    • Chuck Size 3/8" (9.5 mm)
    • Shank Length (Inches) 6 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Wood Boring Bit Replacement Shaft
    Far superior to auger bits, these Wood Boring Bits allow you to easily change direction when drilling holes to modify the hole size. New low-torque design greatly reduces the wrist fatigue because from standard auger bits. This replacement shaft works for 7/8", 1-1/8"and 1-3/8" (22 mm, 29 mm and 35 mm) bits.