Klein Tools 53932 Wood Boring Bit, 7/8 in. | Graybar Store
Klein Tools - Wood Boring Bit, 7/8 in. - 53932
+ / - Hover over image to Zoom
Other Views

    Wood Boring Bit, 7/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 53932
    SKU: 25726152
    Checking Pricing
    Chuck Size:3/8" (9.5 mm)
    Shank Length (Inches):6 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53932
    • Size 5/16"
    • UNSPSC 27112840
    • Chuck Size 3/8" (9.5 mm)
    • Shank Length (Inches) 6 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Wood Boring Bit, 7/8"
    Far superior to auger bits, these Wood Boring Bits allow you to easily change direction when drilling holes to modify the hole size. New low-torque design greatly reduces the wrist fatigue because from standard auger bits. Optimized drilling flutes provide quick chip removal. The extra durable pilot screws are hardened to last longer.