Milwaukee Tool 5387-20 DRILL HMR 1/2 8.5 AMP DUAL SPD | Graybar Store
     
Milwaukee Tool - DRILL HMR 1/2 8.5 AMP DUAL SPD - 5387-20
+ / - Hover over image to Zoom
Other Views

    DRILL HMR 1/2 8.5 AMP DUAL SPD

    Manufacturer: Milwaukee Tool
    Manufacturer #: 5387-20
    SKU: 25045233
    $322.12
    Checking Pricing
         
    Additional Features:Capacity in Steel: 1/2" Twist Bit
    Chuck Size:1/2 In.
    Kit Includes:Drill, Chuck Key, Side Handle
    No. of Pieces:3 Pc.
    Power Source:Corded Electric
    Tool Application:Drilling/Driving
    RPM:0 to 1000 and 0 to 2500 RPM No Load
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 5387-20
    • Application For Drilling Of 3/4 IN Holes In Concrete
    • Type Dual Speed
    • UNSPSC 27112700
    • Additional Features Capacity in Steel: 1/2" Twist Bit
    • Brand Milwaukee®
    • Chuck Size 1/2 In.
    • Kit Includes Drill, Chuck Key, Side Handle
    • No. of Pieces 3 Pc.
    • Power Source Corded Electric
    • Tool Application Drilling/Driving
    • Volts 120V
    • RPM 0 to 1000 and 0 to 2500 RPM No Load
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Power drill
    8.5 AMP Motor Provides Overload Protection; Metal Gear Case Can Withstand Daily Jobsite Abuse; Light Weight Balanced Design Reduces Operator Fatigue; Dual Speed Motor Optimized For Concrete Fastening: 1-1,000 RPM, 0-16,000 Bpm; 0-2,500 RPM, 0-40,000 BPM; Bpm: 0 - 16000/0 - 40000 BPM At No Load; Chuck Type: Keyed; Selfeed Bit Capacity: 2 IN; Cord Type: 10 FT Quik-Lok; Trigger Lock: No; Capacity In Steel: 1/2 IN; Capacity In Concrete: 3/4 IN; Tool Weight: 6.400 LB; Length: 14-3/4 IN