Klein Tools 53729 Conical Anchor Kit, (100) #2 Phillips, #10 x 1 in. Screws and (100) Conical Anchors | Graybar Store
     
Klein Tools - Conical Anchor Kit, (100) #2 Phillips, #10 x 1 in. Screws and (100) Conical Anchors - 53729
+ / - Hover over image to Zoom
Other Views

    Conical Anchor Kit, (100) #2 Phillips, #10 x 1 in. Screws and (100) Conical Anchors

    Manufacturer: Klein Tools
    Manufacturer #: 53729
    SKU: 25228102
    $8.39
    Checking Pricing
         
    Anchor Type:Conical Anchor
    Color:Yellow
    Kit Includes:100 #2 Phillips, #10 x 1'' Screws, and 100 conical anchors. Masonry drill bit also included.
    Length:1"
    Packaging:100 Screws & Anchors
    Screw Size:#10 x 1"
    Screw Type:Phillips
    Size:1/4"
    Tool Size:1/4 in. Drill
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53729
    • Color Yellow
    • Size 1/4"
    • UNSPSC 31162104
    • Kit Includes 100 #2 Phillips, #10 x 1'' Screws, and 100 conical anchors. Masonry drill bit also included.
    • Length 1"
    • Screw Size #10 x 1"
    Product Overview:
    Conical Anchor Kit 100 Anchors, Kit contains: 100 #2 Phillips, #10 x 1'' Screws, and 100 conical anchors. Masonry drill bit also included.
    Conical Anchor Kit 100 Anchors, Kit contains: 100 #2 Phillips, #10 x 1'' Screws, and 100 conical anchors.