Klein Tools 53721 Flexible Bit Kit | Graybar Store
Klein Tools - Flexible Bit Kit - 53721
+ / - Hover over image to Zoom
Other Views

    Flexible Bit Kit

    Manufacturer: Klein Tools
    Manufacturer #: 53721
    SKU: 25855203
    $76.36
    Checking Pricing
         
    Kit Includes:Flex Bit Placement Tool, Flex Drill Bit - 9/16 in. x 54 in., Pulling Grip - 1/2 in. - 9/16 in.
    Length:7.125 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53721
    • UNSPSC 27112840
    • Kit Includes Flex Bit Placement Tool, Flex Drill Bit - 9/16 in. x 54 in., Pulling Grip - 1/2 in. - 9/16 in.
    Product Overview:
    Flex Bit Kit, For work on up to 9/16 (14 mm) O.D. wire.