Klein Tools 53720 Auger Bit, 1 x 54 in. | Graybar Store
     
Klein Tools - Auger Bit, 1 x 54 in. - 53720
+ / - Hover over image to Zoom
Other Views

    Auger Bit, 1 x 54 in.

    Manufacturer: Klein Tools
    Manufacturer #: 53720
    SKU: 25565342
    $60.58
    Checking Pricing
         
    Size:1 in.
    Additional Features:Used to drill holes through wood within a wall.
    Length:54 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53720
    • Size 1 in.
    • Type Flex Bit Augers
    • UNSPSC 27111537
    • Additional Features Used to drill holes through wood within a wall.
    • Length 54 in.
    • For Use With Hole in tip allows for use with wire or cable pulling grip
    • SKU Spec Sheet
      53720 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Flex Bit Auger 1'' x 54'', Used to drill holes through wood within a wall.