Pass and Seymour (Legrand) 5362-WSP Surge Protective Duplex Receptacle, Extra Heavy-Duty, 20A, 125V, Audible Alarm With LED Indicator, White | Graybar Store
     
Pass and Seymour (Legrand) - Surge Protective Duplex Receptacle, Extra Heavy-Duty, 20A, 125V, Audible Alarm With LED Indicator, White - 5362-WSP
+ / - Hover over image to Zoom
Other Views

    Surge Protective Duplex Receptacle, Extra Heavy-Duty, 20A, 125V, Audible Alarm With LED Indicator, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5362-WSP
    SKU: 97123220
    $112.61
    Checking Pricing
         
    Amperage:20A
    Color:White
    Connection:Back and Side Wired
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:cUL UL1449, UL498; CSA C22.2 No. 42; ANSI/EEE C62.41 (Formerly IEEE 587), ANSI/IEEE C62.45 Installation Categories A (Ring Wave) B (Unidirectional Impulse).
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5362-WSP
    • Color White
    • Amperage 20A
    • UNSPSC 39121610
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    • Connection Back and Side Wired
    • Standard cUL UL1449, UL498; CSA C22.2 No. 42; ANSI/EEE C62.41 (Formerly IEEE 587), ANSI/IEEE C62.45 Installation Categories A (Ring Wave) B (Unidirectional Impulse).
    • SKU Spec Sheet
      5362-WSP Specification Sheet
      5362-WSP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Surge Protective Duplex Receptacle, Extra Heavy-Duty, 20A, 125V, Audible Alarm With LED Indicator, Back and Side Wired, White