Leviton 5362-S2N Narrow Body Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Flat Face, Self-Grounding, 2 Plugs Controlled Markings, Green | Graybar Store
     
Leviton - Narrow Body Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Flat Face, Self-Grounding, 2 Plugs Controlled Markings, Green - 5362-S2N
+ / - Hover over image to Zoom
Other Views

    Narrow Body Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Flat Face, Self-Grounding, 2 Plugs Controlled Markings, Green

    Manufacturer: Leviton
    Manufacturer #: 5362-S2N
    SKU: 25726383
    $40.78
    Checking Pricing
         
    Amperage:20A
    Color:Green
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5362-S2N
    • Color Green
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Narrow Body Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Flat Face, Back and Side Wired, Industrial Spec Grade, Self-Grounding, 2 Plugs Controlled Markings, Green