Pass and Seymour (Legrand) 5362-LA Duplex Receptacle, Hard Use Spec Grade, 20A, 125V, Light Almond | Graybar Store
     
Pass and Seymour (Legrand) - Duplex Receptacle, Hard Use Spec Grade, 20A, 125V, Light Almond - 5362-LA
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle, Hard Use Spec Grade, 20A, 125V, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5362-LA
    SKU: 99861220
    $21.03
    Checking Pricing
         
    Amperage:20A
    Color:Light Almond
    Connection:Back and Side Wired
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:UL498, CSA C22.2 No. 42
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5362-LA
    • Color Light Almond
    • Amperage 20A
    • UNSPSC 39121406
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    Product Overview:
    Duplex Receptacle, 20A, 125V, Hard Use Spec Grade, Back and Side Wired, Light Almond