Thomas and Betts 5356SST 53® Series Liquid Tight Connector, Stainless Steel, 90° Insulated Throat 105° C, 1-1/2 in. | Graybar Store
     
Thomas and Betts - 53® Series Liquid Tight Connector, Stainless Steel, 90° Insulated Throat 105° C, 1-1/2 in. - 5356SST
+ / - Hover over image to Zoom
Other Views

    53® Series Liquid Tight Connector, Stainless Steel, 90° Insulated Throat 105° C, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5356SST
    SKU: 25233603
    $455.34
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5356SST
    • UNSPSC 39121420
    • Bend (Degree) 90
    • Materials Stainless Steel
    • Temperature Rating 105°C
    Product Overview:
    53 Conduit Fitting, Trade Size (Inches): 1-1/2 in, Bend (Degree): 90, Stainless Steel, Throat Type: Insulated, Temperature Rating: 105 °C