Thomas and Betts 5354SST 53® Series Liquid Tight Connector, Stainless Steel, 90° Insulated Throat 105° C, 1 in. | Graybar Store
     
Thomas and Betts - 53® Series Liquid Tight Connector, Stainless Steel, 90° Insulated Throat 105° C, 1 in. - 5354SST
+ / - Hover over image to Zoom
Other Views

    53® Series Liquid Tight Connector, Stainless Steel, 90° Insulated Throat 105° C, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5354SST
    SKU: 25233601
    $191.25
    Checking Pricing
         
    Size:1 in.
    Standard:UL E23018, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5354SST
    • Size 1 in.
    • UNSPSC 39121420
    • Bend (Degree) 90
    • Materials Stainless Steel
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Flexible Metal Conduit
    • Standard UL E23018, CSA
    • SKU Spec Sheet
      5354SST Spec Sheet
    • ECCN EAR99
    • Country of Origin TR - Turkey
    Product Overview:
    53 Conduit Fitting, Trade Size (Inches): 1 in, Bend (Degree): 90, Stainless Steel, Throat Type: Insulated, Temperature Rating: 105 °C