Klein Tools 53439 Ship Auger Bit, 7/8 x 15 in. | Graybar Store
     
Klein Tools - Ship Auger Bit, 7/8 x 15 in. - 53439
+ / - Hover over image to Zoom
Other Views

    Ship Auger Bit, 7/8 x 15 in.

    Manufacturer: Klein Tools
    Manufacturer #: 53439
    SKU: 88153214
    $46.89
    Checking Pricing
         
    Size:7/8 in.
    Shank Length (Inches):15 in.
    Length:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53439
    • Size 7/8 in.
    • UNSPSC 27111509
    • Length 18 in.
    • Shank Length (Inches) 15 in.
    • SKU Spec Sheet
      53439 Spec Sheet
    • ECCN EAR99
    • Country of Origin TN - Tunisia
    Product Overview:
    7/8'' Ship Auger Bit Screw Point 15'' L, Bits drill through nails, wood, vinyl, plastics, and heavy timber.