Klein Tools 53404 Ship Auger Bit, 7/8 in. | Graybar Store
     
Klein Tools - Ship Auger Bit, 7/8 in. - 53404
+ / - Hover over image to Zoom
Other Views

    Ship Auger Bit, 7/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 53404
    SKU: 88153196
    $34.66
    Checking Pricing
         
    Size:7/8" (22.2 mm)
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53404
    • Size 7/8" (22.2 mm)
    • UNSPSC 27111509
    • Length 6 in.
    • ECCN EAR99
    • Country of Origin TN - Tunisia
    Product Overview:
    Ship Auger Bit with Screw Point 7/8"
    The deep, open-throat design of the Ship Auger bit clears chips for faster, cleaner cuts. The shank is 7/16'' hex to fit 1/2'' (13 mm) and larger three-jaw chucks. Used for heavy construction and repair work in mines, on docks and bridges as well as electrical work.